Skip Content

Blast Gun,Pressure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Blast Gun, Pressure

TM

Price $38.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10Z920
  • Mfr. Model # 10Z920
  • UNSPSC # 23101517
  • Catalog Page # 3019
  • Shipping Weight 1.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For removing rust, scale, paint, and dirt from metals, wood, brick, and stone.

View More

Technical Specs

  • Item Abrasive Blast Gun
  • Material Steel
  • CFM Required @ 80 PSI CFM Required At 0 PSI 9 with 3/32" Nozzle, 11 with 7/64" Nozzle, 13 with 1/8" Nozzle, 18 with 9/64" Nozzle
  • For Use With 10Z913, 10Z914, 10Z915, Portable Pressure Feed Blaster,
  • Includes 4 Nozzles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by This is the EXACT same thing as central pnuematic's blast gun. Exept double the price, picked this thing up in the mail and saw the same thing at Harbor Frieght. Waiting on a compressor part so I haven't used it yet, I'll be back with a real rating. December 17, 2012
  • 2016-05-04 T21:55:37.793-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_10Z920, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.