Skip Content

Abrasive Blast Cabinet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Abrasive Blast Cabinet

Price $262.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10Z916
  • Mfr. Model # 10Z916
  • UNSPSC # 23101517
  • Catalog Page # 3391
  • Shipping Weight 41.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAbrasive Blast Cabinet
  • TypeBench Top
  • Work Area Height (In.)12
  • Work Area Width (In.)22
  • Work Area Depth (In.)18
  • Overall Height (In.)19-11/32
  • Overall Width (In.)25
  • Overall Depth (In.)20
  • Top Opening (In.)19 x 15-1/2
  • CFM Required @ 80 PSI6.2
  • Window19 X 15 1/2"
  • FeaturesPainted Steel Housing, 12V Work Light, Shop Vacuum Outlet Port
  • ApplicationFor Dry Blasting and Cleaning Of Small Parts
  • Includes3 Clear Plastic Sheets with Adhesive Edges For Protecting Door Window, Removable Metal Wire Mesh Parts Shelf, Textured Rubber Gloves, Intake Filter, 26 In Media Transfer Hose, Siphon Feed Gun
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Ideal for preparing surfaces for painting or finishing or to remove rust, scale, and paint from small parts. Steel housing with transparent plastic top door. Operator can control the siphon-feed blast gun through sealed rubber gloves. Includes 3 clear plastic sheets with adhesive edges for protecting door window, removable metal wire mesh parts shelf, textured rubber gloves, intake filter, 26" media transfer hose, and siphon-feed gun.

Repair Parts

Displaying repair parts for model:
  • 10Z916

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

does this come with the light

2 weeks, 1 day ago
by
Read all my Q&A
 
Please wait while more information about Wazz is loaded.
Additional information about Wazz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier this does include the light. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 week ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-06T20:01:01.649-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10Z916, prod, sort_default
1 of 1
  • 2015-05-06T20:01:01.652-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10Z916, prod, sort_default
1 of 1