Skip Content

AC Stick Welder, Input Voltage: 240 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

AC Stick Welder, Input Voltage: 240

TM

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2WDP4
  • Mfr. Model # 2WDP4
  • UNSPSC # 23171519
  • Catalog Page # N/A
  • Shipping Weight 54.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Recommended for maintenance, repair, and light industrial applications, this AC welder features thermal overload protection. It also includes a 10-ft. welding cable with electrode holder, 6-ft. ground cable with work clamp, and 6-ft. power cord.

View More

Technical Specs

  • Item AC Stick Welder
  • Input Voltage 240
  • Polarity AC
  • Amps AC 180
  • Welding Processes Stick
  • Rated Output 160A @ 27.2V
  • Duty Cycle 10%
  • Input (Amps) 38
  • Output Range (Amps) 55-160
  • Phase 1
  • Hz 60
  • OCV 50
  • Overall Depth (In.) 17-3/10
  • Overall Height (In.) 28-1/10
  • Overall Width (In.) 14-4/5
  • Application AC Stick Welding in Maintenance and Repair
  • Includes Wheels, Handle, 6 Ft Power Cord, 15A Plug, 10 Ft Welding Cable With Electrode Holder, 6 Ft Earth Cable With Work Clamp
  • Features Allow 230V Input, Thermal Overload Protection
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.