Skip Content

Portable Tool Chest, Plastic, 23" Overall Width x 13-1/2" Overall Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Portable Tool Chest, Plastic, 23" Overall Width x 13-1/2" Overall Depth

TM

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 1RC61
  • Mfr. Model # 1RC61
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Shipping Weight 16.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable Tool Boxes
23" 3-Drawer Portable Chest
Shell is made from heavy-duty, high-impact polypropylene resins that will not dent or mar surfaces. Steel drawers have full-extension slides that lock when lid is closed.

View More

Technical Specs

  • Item Portable Tool Chest
  • Material Plastic
  • Overall Width 23"
  • Overall Depth 13-1/2"
  • Overall Height 10-1/2"
  • Color Black, Yellow
  • Finish Matte
  • Number of Pieces 1
  • Number of Drawers 3
  • Drawer Slides Full Extension
  • Number of Trays 1
  • Locking System Padlock Hasp
  • Number of Handles 1
  • Handle Design Folding Top
  • Includes Removable Tray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by This tool chest has been a perfect fit for what I need. It's amazing how much I can get in there and yet it is compact enough to pack in a small SUV with the rest of my gear. May 31, 2013
Rated 4 out of 5 by Solid tool chest with just a few issues I have been using this tool chest for several months now and it has worked very well for me. It is large enough on top to hold my cordless drill without the battery installed and all my technicians tools. It has just enough drawers for me to put tools, parts and meters. The drawer slides smooth and the whole case is quite durable. My only two issues are minor. It seems a little top heavy since it has tipped over twice in my truck ( that could be an issue with loading on my part). And you can sometimes close the lid and the drawer is not all the way closed allowing the drawers to slide open in transit. March 23, 2012
  • 2016-04-27 T23:27:11.735-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1RC61, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.