Skip Content

Rotary Paper Trimmer, 12" Cutting Length, 15 Sheet Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Rotary Paper Trimmer, 12" Cutting Length, 15 Sheet Capacity

Price $107.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 41N609
  • Mfr. Model # 15100
  • UNSPSC # 60121301
  • Catalog Page # 1951
  • Shipping Weight 5.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Titanium Bonded® blades stay sharper longer and need replacement less often. Infused with antimicrobial protection to inhibit odors and prevent microorganisms from degrading the trimmer. Ideal for home, office, school, and craft applications.

View More

Technical Specs

  • Item Rotary Paper Trimmer
  • Sheet Capacity 15
  • Cutting Length 12"
  • Height 4-1/8"
  • Length 19-1/4"
  • Width 12-1/4"
  • Base Material Steel
  • Blade Material SKS7
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by This product is not as described. You can possibly cut 6 sheets of paper, not the 15 that it claims can be cut. Not a practical unit for daily use. Will be returning it. February 9, 2016
  • 2016-04-27 T23:20:50.776-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_41N609, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.