Skip Content

 
Chimney Liner Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Chimney Liner Kit


Technical Specs

  • ItemChimney Liner Kit 
  • Min. Length10 ft. 
Diameter
Please Select
Length
Please Select
Bend Angle
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • WESTAFLEX 
Select items to compareView Compare
6 Products
Compare /
Product #
Mfr.
Model #
Diameter
Length
Bend Angle
Price
Qty
Please use Qty box to add item(s) to cart.
9504
4"
25 ft.
24 Degrees

$124.05 / each

Enter location to check availability
Chimney Liner Kit,4 In Dia.,25 ft. L
Catalog Page #  4307 

Price $124.05 / each

Technical Specs

  • ItemChimney Liner Kit
  • Diameter4"
  • Length25 ft.
  • Bend Angle24 Degrees
  • Min. Length10 ft.
9505
4"
35 ft.
24 Degrees

$156.00 / each

Enter location to check availability
Chimney Liner Kit,4 In Dia.,35 ft. L
Catalog Page #  4307 

Price $156.00 / each

Technical Specs

  • ItemChimney Liner Kit
  • Diameter4"
  • Length35 ft.
  • Bend Angle24 Degrees
  • Min. Length10 ft.
9506
5"
25 ft.
30 Degrees

$160.50 / each

Enter location to check availability
Chimney Liner Kit,5 In Dia.,25 ft. L
Catalog Page #  4307 

Price $160.50 / each

Technical Specs

  • ItemChimney Liner Kit
  • Diameter5"
  • Length25 ft.
  • Bend Angle30 Degrees
  • Min. Length10 ft.
9509
5"
35 ft.
30 Degrees

$198.50 / each

Enter location to check availability
Chimney Liner Kit,5 In Dia.,35 ft. L
Catalog Page #  4307 

Price $198.50 / each

Technical Specs

  • ItemChimney Liner Kit
  • Diameter5"
  • Length35 ft.
  • Bend Angle30 Degrees
  • Min. Length10 ft.
9516
6"
25 ft.
36 Degrees

$185.00 / each

Enter location to check availability
Chimney Liner Kit,6 In Dia.,25 ft. L
Catalog Page #  4307 

Price $185.00 / each

Technical Specs

  • ItemChimney Liner Kit
  • Diameter6"
  • Length25 ft.
  • Bend Angle36 Degrees
  • Min. Length10 ft.
9513
6"
35 ft.
36 Degrees

$256.50 / each

Enter location to check availability
Chimney Liner Kit,6 In Dia.,35 ft. L
Catalog Page #  4307 

Price $256.50 / each

Technical Specs

  • ItemChimney Liner Kit
  • Diameter6"
  • Length35 ft.
  • Bend Angle36 Degrees
  • Min. Length10 ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms