Skip Content

Chimney Liner Kit,6 In Dia.,35 ft. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Chimney Liner Kit, 6 In Dia., 35 ft. L

Price $256.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13E242
  • Mfr. Model # 9513
  • UNSPSC # 40101506
  • Catalog Page # 4307
  • Shipping Weight 20.45 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemChimney Liner Kit
  • Diameter6"
  • Length35 ft.
  • Bend Angle36 Degrees
  • Min. Length10 ft.
  • Max. Duct Length45 ft.
  • End TypeRound
  • High Temperature Degrees500 Degrees F
  • Dimension B6" x 10 ft.
  • Dimension C6" x 45 ft.
  • For Use WithNatural Gas
  • IncludesFlashing, Rain Cap, B-Vent Connector, Mortar Sleeve
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Chimney Liner Kits

• High temp.: 500°F Natural gas only
Liners are flexible and durable. Kits also include flashing, rain cap, B-vent connector, and mortar sleeve.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Is this stainless steel or aluminum

1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Bend is loaded.
Additional information about Bend could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is aluminum.
Thank you for using Grainger Ask & Answer
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about grmlad is loaded.
Additional information about grmlad could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This chimney liner kit cannot be used with wood burning stoves. Wood burners need to be vented with stove pipe only unless otherwise recommended by the stove manufacturer.

Thank you for using Grainger Ask and Answer.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
Field of Industry:: HVAC
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Steelhead is loaded.
Additional information about Steelhead could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This chimney liner may be used with oil fired furnaces in most cases. You will want to confirm with the manufacturer of your equipment to make sure they do not require special venting.

Thank you for using Grainger Ask and Answer.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-06T20:43:01.392-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13E242, prod, sort_default
1 of 1
  • 2015-07-06T20:43:01.394-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13E242, prod, sort_default
1 of 1