Skip Content

Stair Climb Hand Truck,Cap 375Lb,H 61 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Stair Climb Hand Truck, Cap 375Lb, H 61 In

WESCO

Price: $6,172.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 15 business days from supplier
  • Item # 15J286
  • Mfr. Model # 274149
  • UNSPSC # 24101504
  • Catalog Page # N/A
  • Shipping Weight 47.0 lbs.
Country of Origin AustriaCountry of Origin is subject to change.

Technical Specs

  • Handle TypeContinuous Frame Flow-Back
  • ItemPowered Stair Climbing Hand Truck
  • Load Capacity375 lb.
  • Overall Height61"
  • Overall Width18"
  • Noseplate Depth10-7/8"
  • Noseplate Width18-3/8"
  • Powered ByBattery
  • Wheel TypePneumatic
  • Wheel BearingsBall
  • Wheel Width3"
  • Wheel Diameter10"
  • Caster TypePolyurethane
  • MaterialAluminum and Plastic
  • FinishPolished
  • ColorSilver
  • Folded Height39-12"
  • Folded Width18"
  • Folded Depth18"
  • Includes56" Cargo Strap (nose plate sold separately)
How can we improve our Product Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.