Skip Content

 
Platform Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Platform Truck

Technical Specs

  • Item Platform Truck 
  • Load Capacity 1750 lb. 
  • Deck Material Poly 
  • Deck L x W 50" x 30" 
  • Overall Height 35-1/2" 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
273297

$559.50 / each

Enter location to check availability
Catalog Page #  NA

Price $559.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1750 lb.
  • Deck Material Poly
  • Deck L x W 50" x 30"
  • Overall Height 35-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More