Skip Content

Pallet Jack,Entry,Polyurethane close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Pallet Jack, Entry, Polyurethane

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 8ARW8
  • Mfr. Model # 272740
  • UNSPSC # 24101505
  • Catalog Page # N/A
  • Shipping Weight 206.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pallet Jack
  • Pallet Jack Style Standard
  • Load Capacity 5000 lb.
  • Fork Height Lowered 3-3/8"
  • Fork Height Raised 7"
  • Width Across Forks 27"
  • Width Between Forks 13"
  • Fork Length 48"
  • Fork Width 7"
  • Lifting Height Min. 3-3/8"
  • Lifting Height Max. 7"
  • Overall Length 63"
  • Overall Width 27"
  • Overall Height 48"
  • Roller Dia. 3"
  • Main Wheel Size 8"
  • Wheel Material Polyurethane
  • Roller Material Polyurethane
  • Bearings Ball
  • Pivot 180 Degrees
  • Load Center 24"
  • Handle Rubber Coated
  • Finish Powder Coated
  • Color Green
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.