Skip Content

Hydraulic Lift Table w/Die Conveyor, 2000 lbs., Platform Width 20", Platform Length 30" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hydraulic Lift Table w/Die Conveyor, 2000 lbs., Platform Width 20", Platform Length 30"

Price $6,170.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4PJV2
  • Mfr. Model # 499800
  • UNSPSC # 24101604
  • Catalog Page # 1485
  • Shipping Weight 338.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hydraulic Lift Tables with Die Handling Conveyor
• 2000-lb. load capacity
Move and separate dies and molds in and out of presses. Hand crank operated with floor lock.

View More

Technical Specs

  • Item Hydraulic Lift Table w/Die Conveyor
  • Platform Width 20"
  • Platform Length 30"
  • Lifting Height Max. 52"
  • Lifting Height Min. 34"
  • Lift 18"
  • Load Capacity 2000 lbs.
  • Overall Height 34"
  • Overall Width 20"
  • Overall Length 40"
  • Frame Material Steel
  • Caster Dia. 5"
  • Caster Material Steel
  • Caster Type (2) Swivel, (2) Rigid
  • Includes (1) Floor Lock, (2) Guide Tubes
  • Features Manual Hand Crank with Push Pull Operation for Conveyor
  • Warranty 4PJV2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.