Skip Content

Lift Table,  120 x 30 x 30 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lift Table, 120 x 30 x 30 In.

Price $3,105.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4DYG9
  • Mfr. Model # 492131
  • UNSPSC # 24101604
  • Catalog Page # 1624
  • Shipping Weight 568.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHydraulic Lift Table
  • Load Capacity2000 lb.
  • Platform Width30"
  • Platform Length120"
  • Lifting Height Min.30"
  • Lifting Height Max.48"
  • Lowered Height30"
  • Raised Height48"
  • Overall Height30"
  • Overall Width30"
  • Overall Length120"
  • MaterialSteel
  • Number of Posts2
  • Caster Wheel Type(4) Swivel
  • Caster Wheel Dia.5"
  • Wheel MaterialSteel
  • IncludesFloor Locks
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Hydraulic Long Deck Lift Tables
• 4 swivel casters with lock brake
Extremely rugged and durable steel top and base. Foot-operated lift with hand release. Treadle guide with 4 rigid telescoping tubes, except 2000-lb. units have 2.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.