Skip Content

Hydraulic Lift Table, 2000 lb., Platform Width 30", Platform Length 96" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hydraulic Lift Table, 2000 lb., Platform Width 30", Platform Length 96"

Price $3,060.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4DYG8
  • Mfr. Model # 492130
  • UNSPSC # 24101604
  • Catalog Page # 1485
  • Shipping Weight 512.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hydraulic Long Deck Lift Tables
• 4 swivel casters with lock brake
Extremely rugged and durable steel top and base. Foot-operated lift with hand release. Treadle guide with 4 rigid telescoping tubes, except 2000-lb. units have 2.

View More

Technical Specs

  • Item Hydraulic Lift Table
  • Load Capacity 2000 lb.
  • Platform Width 30"
  • Platform Length 96"
  • Lifting Height Min. 30"
  • Lifting Height Max. 48"
  • Lowered Height 30"
  • Raised Height 48"
  • Overall Height 30"
  • Overall Width 30"
  • Overall Length 96"
  • Material Steel
  • Number of Posts 2
  • Caster Wheel Type (4) Swivel
  • Caster Wheel Dia. 5"
  • Wheel Material Steel
  • Includes Floor Locks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.