Skip Content

Drum Truck, Dual, Load Capacity 1000 lb.,  Overall Height 61" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Drum Truck, Dual, Load Capacity 1000 lb., Overall Height 61"

Price $511.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3JJJ3
  • Mfr. Model # 240004
  • UNSPSC # 24101903
  • Catalog Page # N/A
  • Shipping Weight 58.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WESCO® drum truck is a one-person truck for handling up to 55-gal. drums. This industrial-strength truck is made with a heavy-duty 1" structural pipe frame and double welded joints. Its floating axle reduces the effort need to break over and balance load. Self standing. Replaceable hard-faced double beveled nose prongs.

View More

Technical Specs

  • Item Drum Truck
  • Load Capacity 1000 lb.
  • Drum Capacity 30 to 55 gal.
  • Overall Width 23-3/4"
  • Overall Height 61"
  • Material Steel
  • Color Orange
  • Finish Alkyd Enamel
  • For Use With Steel Drums
  • Hand Truck Handle Type Dual Handle
  • Wheel Material Polyolefin
  • Front Wheel Dia. 10"
  • Front Wheel Width 2-1/4"
  • Overall Depth 23-3/4"
  • Noseplate Depth 17-1/2"
  • Noseplate Width 61"
  • Wheel Bearings Ball
  • Assembled/Unassembled Assembled
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.