Skip Content

 
Dock Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Dock Light


Technical Specs

  • ItemDock Light 
  • Lamp TypeIncandescent 
  • Lamp Watts150/300 
  • Voltage115 
  • Number of Arms
  • Lamp IncludedNo 
Arm Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Arm Length
Price
Qty
Please use Qty box to add item(s) to cart.
272224
24"

$182.50 / each

Enter location to check availability
Dock Light,Incandescent,24 In Arm
Catalog Page #  NA

Price $182.50 / each

Technical Specs

  • ItemDock Light
  • Lamp TypeIncandescent
  • Lamp Watts150/300
  • Voltage115
  • Arm Length24"
  • Number of Arms2
  • Lamp IncludedNo
272290
90"

$293.50 / each

Enter location to check availability
Dock Light,Incandescent,90 In Arm
Catalog Page #  NA

Price $293.50 / each

Technical Specs

  • ItemDock Light
  • Lamp TypeIncandescent
  • Lamp Watts150/300
  • Voltage115
  • Arm Length90"
  • Number of Arms2
  • Lamp IncludedNo
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More