Skip Content

Counter Balanced Platform Lift, 1000 lb., Platform Width 24", Platform Length 24" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Counter Balanced Platform Lift, 1000 lb., Platform Width 24", Platform Length 24"

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1FC43
  • Mfr. Model # 261023
  • UNSPSC # 24101604
  • Catalog Page # N/A
  • Shipping Weight 428.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Counter Balanced Platform Lift
  • Load Capacity 1000 lb.
  • Lifting Height Max. 68"
  • Lifting Height Min. 5-3/4"
  • Platform Length 24"
  • Platform Width 24"
  • Base Legs Inside Dia. 15"
  • Base Legs Outside Dia. 21"
  • Overall Length 43-1/2"
  • Overall Width 32"
  • Overall Height 80"
  • Load Center 15"
  • Front Wheel Dia. 5"
  • Rear Wheel Dia. 4"
  • Includes LED Readout to Indicate Charging Status and Voltmeter that Indicates Available Battery Charge
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.