Skip Content

Cnvrtbl Hnd Trck,1200 lb.,61-3/4 x 22" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Cnvrtbl Hnd Trck, 1200 lb., 61-3/4 x 22"

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 3JJX7
  • Mfr. Model # 220290
  • UNSPSC # 24101504
  • Catalog Page # N/A
  • Shipping Weight 41.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Convertible Hand Truck
  • Horizontal Load Cap. 1200 lb.
  • Handle Type Continuous Loop
  • Overall Height 61-3/4"
  • Overall Width 22"
  • Overall Depth 19"
  • Overall Length 55-1/2"
  • Noseplate Depth 7-1/2"
  • Noseplate Width 18"
  • Folded Height 61-3/4"
  • Platform Size 46 x 12 x 50-3/4"
  • Folded Width 22"
  • Folded Depth 19"
  • Wheel Type Pneumatic
  • Wheel Width 3-1/2"
  • Wheel Diameter 10"
  • Wheel Bearings Ball
  • Material Aluminum
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Color Silver
  • Finish Powder Coated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.