Skip Content

Cnvrtbl Hnd Trck,1200 lb.,61-3/4 x 22" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cnvrtbl Hnd Trck, 1200 lb., 61-3/4 x 22"

Clearance Price $260.27 / each

Price $432.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1GY99
  • Mfr. Model # 220001
  • UNSPSC # 24101504
  • Catalog Page # N/A
  • Shipping Weight 48.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemConvertible Hand Truck
  • Horizontal Load Cap.1000 lb.
  • Handle TypeContinuous Loop
  • Overall Height61-3/4"
  • Overall Width22"
  • Overall Depth19"
  • Overall Length55-1/2"
  • Noseplate Depth7-1/2"
  • Noseplate Width18"
  • Folded Height61-3/4"
  • Platform Size46 x 12 x 50-3/4"
  • Folded Width22"
  • Folded Depth19"
  • Wheel TypePneumatic
  • Wheel Width3-1/2"
  • Wheel Diameter10"
  • Wheel BearingsBall
  • MaterialAluminum
  • Caster Dia.5"
  • Caster Width1-1/4"
  • ColorSilver
  • FinishPowder Coat
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Aluminum Convertible Hand Trucks
• 2 pneumatic wheels and 2 swivel casters
Quickly convert from a 2-wheel hand truck to a 4-wheel platform.

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by we can stack up to 16 cases of product on this with ease We use this cart in our warehouse as part of a small company's shipping tasks. We can fold it up throw it in the van, and take it to our mall site, and carry 16 (2 cubic foot) cases in with one trip. it is great for moving throughout the warehouse and assembling orders. Rolls quite easily, solid as a Mack truck. March 22, 2012
  • 2015-04-25T19:41:31.431-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_1GY99, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need to replace the nylon bushings/spacers at the top of the cart.
2 years ago
by
Read all my Q&A
 
Please wait while more information about boxman1 is loaded.
Additional information about boxman1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I have emailed you a parts break down of this unit. If you need further assistance, please contact us at 1-800-Grainger.
2 years ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-25T19:42:45.954-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1GY99, prod, sort_default
1 of 1
  • 2015-04-25T19:42:45.956-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1GY99, prod, sort_default
1 of 1