Skip Content

Convertible Hand Truck, Dual Grip, Overall Height 51-3/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Convertible Hand Truck, Dual Grip, Overall Height 51-3/4"

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 1GY98
  • Mfr. Model # 220000
  • UNSPSC # 24101504
  • Catalog Page # N/A
  • Shipping Weight 44.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Aluminum Convertible Hand Trucks
• 2 pneumatic wheels and 2 swivel casters
Quickly convert from a 2-wheel hand truck to a 4-wheel platform.

View More

Technical Specs

  • Item Convertible Hand Truck
  • Horizontal Load Cap. 1000 lb.
  • Overall Height 51-3/4"
  • Overall Width 22"
  • Overall Depth 19"
  • Noseplate Depth 7-1/2"
  • Noseplate Width 18"
  • Folded Height 51-3/4"
  • Platform Size 41-1/2 x 12 x 38"
  • Folded Width 22"
  • Folded Depth 19"
  • Wheel Type Pneumatic
  • Wheel Width 3-1/2"
  • Wheel Diameter 10"
  • Wheel Bearings Ball
  • Material Aluminum
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Color Silver
  • Finish Powder Coated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.