Skip Content

Appliance Hand Truck, Dual Loop, 750 lb., Noseplate Width 24", Noseplate Depth 5" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Appliance Hand Truck, Dual Loop, 750 lb., Noseplate Width 24", Noseplate Depth 5"

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 8AEX0
  • Mfr. Model # 230002
  • UNSPSC # 24101504
  • Catalog Page # N/A
  • Shipping Weight 46.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Appliance Hand Truck
  • Load Capacity 750 lb.
  • Wheel Type Mold-On Rubber
  • Material Aluminum
  • Noseplate Depth 5"
  • Noseplate Width 24"
  • Overall Height 59"
  • Overall Width 24"
  • Overall Depth 13"
  • Number of Wheels 2
  • Wheel Bearings Steel Ball
  • Wheel Diameter 8"
  • Wheel Width 1-13/20"
  • Finish Powder Coated
  • Color Silver
  • Includes Security Belt With Auto-Rewind Ratchet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.