Skip Content

Shipping Carton, Brown, Inside Width 10", Inside Length 20", Inside Depth 50", 100 lb., 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Shipping Carton, Brown, Inside Width 10", Inside Length 20", Inside Depth 50", 100 lb., 1 EA

TM

Price $18.67 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PJY1
  • Mfr. Model # 0735-DW2010
  • UNSPSC # 24112501
  • Catalog Page # 1977
  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use these cartons to ship flat items such as mirrors or picture frames, with minimal fill material. The double wall provides extra protection for valuable items.

View More

Technical Specs

  • Item Shipping Carton
  • Color Brown
  • Inside Length 20"
  • Inside Width 10"
  • Inside Depth 50"
  • Maximum Weight 100 lb.
  • Capacity 10,000 cu. in.
  • Meets 275 lb. Test
  • Wall Type Double
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.