Skip Content

 
Twin Platform Stepladder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Twin Platform Stepladder

Technical Specs

  • Item Twin Platform Stepladder 
Material
Please Select
Ladder Height
Please Select
ANSI Type
Please Select
Load Capacity
Please Select
Platform Width
Please Select
Platform Height
Please Select
Base Spread
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $500-$600 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Material
Ladder Height
ANSI Type
Load Capacity
Platform Width
Platform Height
Base Spread
Price
Qty
Please use Qty box to add item(s) to cart.
PT378
Aluminum
10 ft.
IA
300 lb.
12-3/4"
8 ft.
81-1/2"

$562.00 / each

Enter location to check availability
Catalog Page #  1293 

Price $562.00 / each

Technical Specs

  • Item Twin Platform Stepladder
  • Material Aluminum
  • Ladder Height 10 ft.
  • ANSI Type IA
  • Load Capacity 300 lb.
  • Platform Width 12-3/4"
  • Platform Height 8 ft.
  • Base Spread 81-1/2"
PT7408
Fiberglass
10 ft.
IA
300 lb.
13"
8 ft.
78"

$524.50 / each

Enter location to check availability
Catalog Page #  1293 

Price $524.50 / each

Technical Specs

  • Item Twin Platform Stepladder
  • Material Fiberglass
  • Ladder Height 10 ft.
  • ANSI Type IA
  • Load Capacity 300 lb.
  • Platform Width 13"
  • Platform Height 8 ft.
  • Base Spread 78"
PT7410
Fiberglass
12 ft.
IA
300 lb.
13"
10 ft.
92"

$592.50 / each

Enter location to check availability
Catalog Page #  1293 

Price $592.50 / each

Technical Specs

  • Item Twin Platform Stepladder
  • Material Fiberglass
  • Ladder Height 12 ft.
  • ANSI Type IA
  • Load Capacity 300 lb.
  • Platform Width 13"
  • Platform Height 10 ft.
  • Base Spread 92"
PT7404-4C
Fiberglass
4 ft.
IA
300 lb.
12-3/4"
4 ft.
50"

$513.00 / each

Enter location to check availability
Catalog Page #  1293 

Price $513.00 / each

Technical Specs

  • Item Twin Platform Stepladder
  • Material Fiberglass
  • Ladder Height 4 ft.
  • ANSI Type IA
  • Load Capacity 300 lb.
  • Platform Width 12-3/4"
  • Platform Height 4 ft.
  • Base Spread 50"
PT6008-4C
Fiberglass
8 ft.
I
250 lb.
12-3/4"
8 ft.
80"

$588.50 / each

Enter location to check availability
Catalog Page #  1293 

Price $588.50 / each

Technical Specs

  • Item Twin Platform Stepladder
  • Material Fiberglass
  • Ladder Height 8 ft.
  • ANSI Type I
  • Load Capacity 250 lb.
  • Platform Width 12-3/4"
  • Platform Height 8 ft.
  • Base Spread 80"
PT7406-4C
Fiberglass
8 ft.
IA
300 lb.
12-3/4"
6 ft.
64"

$556.00 / each

Enter location to check availability
Catalog Page #  1293 

Price $556.00 / each

Technical Specs

  • Item Twin Platform Stepladder
  • Material Fiberglass
  • Ladder Height 8 ft.
  • ANSI Type IA
  • Load Capacity 300 lb.
  • Platform Width 12-3/4"
  • Platform Height 6 ft.
  • Base Spread 64"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More