Skip Content

Ladder,14 ft.H,19 In. W,Fiberglass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ladder, 14 ft.H, 19 In. W, Fiberglass

Price $261.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2EJG5
  • Mfr. Model # D6214-1
  • UNSPSC # 30191501
  • Catalog Page # 1630
  • Shipping Weight 31.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Straight Ladder
  • Overall Height 14 ft.
  • Overall Width 19"
  • Material Fiberglass
  • Load Capacity 300 lb.
  • Ladder Height 14 ft.
  • Number of Rungs 14
  • Top to Bottom Rung 13 ft.
  • Rung Dia. 1-1/2"
  • Rung Spacing 12"
  • Rung Width 18"
  • Tread D-Rung
  • Top Step Height 10 ft.
  • Standards ANSI A14.5 (2007), OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Easy to transport and maneuver, this durable ladder is made with nonconductive fiberglass rails. The D-rungs are slip resistant, and the durable rail shields and shoe brackets help to protect the rails from damage. The dual-action feet pivot for use on hard or penetrable surfaces. Additional features include mar-resistant molded end caps and prepierced holes for easy field installation of accessories. Molded rung braces on the bottom step provide increased durability.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • D6214-1

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.