Skip Content

 
Werner Stepladder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Werner Stepladder


Technical Specs

  • Load Capacity 375 lb. 
  • Item Stepladder 
  • ANSI Type IAA 
Material
Please Select
Ladder Height
Please Select
Bottom Width
Please Select
Base Spread
Please Select
Number of Steps
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $500-$600 
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Material
Ladder Height
Bottom Width
Base Spread
Number of Steps
Price
Qty
Please use Qty box to add item(s) to cart.
T408
Aluminum
8 ft.
28-1/4"
64-1/4"
7

$574.50 / each

Enter location to check availability
Catalog Page #  1292 

Price $574.50 / each

Technical Specs

  • Load Capacity 375 lb.
  • Item Stepladder
  • Material Aluminum
  • Ladder Height 8 ft.
  • ANSI Type IAA
  • Bottom Width 28-1/4"
  • Base Spread 64-1/4"
  • Number of Steps 7
OBEL12
Fiberglass
12 ft.
33-7/8"
78-1/4"
11

$545.00 / each

Enter location to check availability
Catalog Page #  1293 

Price $545.00 / each

Technical Specs

  • Load Capacity 375 lb.
  • Item Stepladder
  • Material Fiberglass
  • Ladder Height 12 ft.
  • ANSI Type IAA
  • Bottom Width 33-7/8"
  • Base Spread 78-1/4"
  • Number of Steps 11
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms