Skip Content

12 ft. 375 lb. Load Capacity Fiberglass Stepladder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

12 ft. 375 lb. Load Capacity Fiberglass Stepladder

Price $505.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4XN75
  • Mfr. Model # 7412
  • UNSPSC # 30191501
  • Catalog Page # 1291
  • Shipping Weight 55.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This stepladder is built to handle the worksite and stands ready for tough jobs. The heavy-duty aluminum internal spreaders and external rail shields provide long-lasting durability and protection from abrasion damage. The slip-resistant steps are double riveted and have extra-wide knee braces. A full set of rear horizontals are knee braced and spaced one per foot. The bracing system helps to decrease damage to rail. The fiberglass rails are nonconductive for working near electricity. Stripes on the rails allow the ladder to be more visible. Back-up plates reinforce all top connectors. 4 solid aluminum rivets attach top to each front rail, and the top hinge features a shoulder bolt and lock nut.

View More

Technical Specs

  • Item Stepladder
  • Material Fiberglass
  • ANSI Type IAA
  • Ladder Height 12 ft.
  • Load Capacity 375 lb.
  • Number of Steps 11
  • Base Spread 79-7/8"
  • Bottom Width 35-1/2"
  • Step Depth 3"
  • Tread Antislip
  • Series 7400
  • Includes Drill Holster for Added Convenience
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Very nice ladder, I purchased this ladder to install overhead lights in my workshop. It has a vaulted ceiling and the higher hang heights were right at 16' requiring regular use of the highest recommended support rung.I'm not afraid of heights but don't really like them either. I was confident on this ladder, it was very stable at maximum height. Well built with rivets, bracing and special features. It didn't sway or wobble or make those weird creaking noises that make you wonder if it will hold up.I would recommend this ladder mainly because of it's rock solid stability. Good Job Werner!!! November 25, 2013
  • 2016-04-27 T23:41:08.113-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4XN75, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.