Skip Content

4 ft. 225 lb. Load Capacity Aluminum Stepladder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

4 ft. 225 lb. Load Capacity Aluminum Stepladder

Price $94.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4GNK6
  • Mfr. Model # 354
  • UNSPSC # 30191501
  • Catalog Page # N/A
  • Shipping Weight 9.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight and easy to transport, this stepladder features a convenient tray for holding tools or a paint can, and slots for a paint roller tray. There is also a sturdy, molded paint can hanger on the back of the top. The pail shelf has a rag rack, holds a gallon paint can, and automatically closes with the ladder. The steps and foot pad are slip resistant.

View More

Technical Specs

  • Item Stepladder
  • Material Aluminum
  • ANSI Type II
  • Ladder Height 4 ft.
  • Load Capacity 225 lb.
  • Number of Steps 3
  • Base Spread 29-1/4"
  • Bottom Width 18-1/2"
  • Step Depth 3"
  • Tread Antislip
  • Series 350
  • Includes Pail Shelf
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great little ladder I recently purchased it due to the good price and excellent reputation. As a former paint contractor, I know the brand very well. I hate the weight of fiberglass ladders, so I chose aluminum. You can't go wrong with it. April 11, 2013
  • 2016-04-27 T23:44:52.892-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4GNK6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.