Skip Content

Stepladder,6200,H 3 ft.,Spread 23-1/8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Stepladder, 6200, H 3 ft., Spread 23-1/8 In

WERNER

Price: $149.00 / each

Please sign in or register to access lists

  • Item # 41D245
  • Mfr. Model # 6203
  • UNSPSC # 30191501
  • Catalog Page # 1633
  • Shipping Weight 12.65 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemStepladder
  • MaterialFiberglass
  • ANSI TypeIA
  • Ladder Height3 ft.
  • Load Capacity300 lb.
  • Number of Steps2
  • Base Spread23-1/8"
  • Bottom Width18-1/4"
  • TreadAntislip
  • Series6200
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 6203

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Nice ladder, light but sturdy and accepts the optional Bucket accessory for tools and such while you're carrying it around. Nice height for most purposes and looks to last a long time.Only wish it were a little wider at the base for our larger guy (me) but otherwise perfect for rest of our shop! November 27, 2013
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.