Skip Content

Platform Stepladder,30-1/2 In. W,375 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Platform Stepladder, 30-1/2 In. W, 375 lb.

Price $334.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3W186
  • Mfr. Model # P7406
  • NSN # 5440-01-515-2751
  • UNSPSC # 30191501
  • Catalog Page # 1626
  • Shipping Weight 33.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Platform Stepladder
  • Ladder Height 8 ft.
  • Platform Width 14-5/8"
  • Platform Depth 15"
  • Platform Height 6 ft.
  • Load Capacity 375 lb.
  • Bottom Width 30-1/2"
  • Base Spread 55-1/4"
  • Material Fiberglass
  • Series P7400
  • Number of Steps 6
  • Step Depth 3"
  • Tread Serrated
  • ANSI Type IAA
  • Includes Slip Resistant Traction Tred(R) Extra Wide Steps are Knee Braced and Double Riveted
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



This platform stepladder features a full set of rear horizontals and a safety guard rail at the top. The large platform provides a secure and comfortable work area. Violator stripes increase ladder visibility on the jobsite. The fiberglass rails are nonconductive for working near electricity, and a bracing system helps protect them from damage. The double-riveted steps are knee braced and slip resistant.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • P7406

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.