Skip Content

Multipurpose Ladder,26 ft.,IA,Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Multipurpose Ladder, 26 ft., IA, Aluminum

Price $598.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2NKW9
  • Mfr. Model # MT-26
  • UNSPSC # 30191501
  • Catalog Page # 1628
  • Shipping Weight 63.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMultipurpose Ladder
  • Ladder Height26 ft.
  • Extended Ladder Height13 to 23 ft.
  • ANSI TypeIA
  • MaterialAluminum
  • Load Capacity300 lb.
  • Stepladder Height6 to 11 ft.
  • Scaffold Height1 to 5 ft.
  • Storage Height6 ft. 6"
  • SeriesMT
  • StandardsANSI
  • IncludesInstruction Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This versatile ladder conveniently converts into 4 different configurations for a wide variety of different tasks. Position 1 is a Twin Stepladder. Position 2 is a Stairway Ladder. Position 3 is an Extension Ladder. Position 4 forms Scaffold Bases. Steps are riveted to side rails. Compatible with PA200 Series aluminum extension planks.

Alternate Products


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by Excellent Ladder I have used a lot of different ladders over the years as a security insallation tech, I have used the little giant ladder as well and this one is really top notch. I bought it specifically for use on stairs and It is the most stable ladder I have used on stairs.. works well for painting and hanging photos. Also for tall rooms as a step ladder.. October 13, 2014
Rated 4 out of 5 by its so versitile i use this ladder daily and it eliminates the need to carry multiple ladders. its only drawback is its heavy. October 16, 2013
  • 2015-03-28T19:40:47.581-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_2, tr_2
  • loc_en_US, sid_2NKW9, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.