Skip Content

Aluminum Multipurpose Ladder, 9 to 15 ft. Extended Ladder Height, 300 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Aluminum Multipurpose Ladder, 9 to 15 ft. Extended Ladder Height, 300 lb. Load Capacity

Price $404.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2NKW7
  • Mfr. Model # MT-17
  • UNSPSC # 30191501
  • Catalog Page # 1294
  • Shipping Weight 39.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With its many uses, this ladder may fit all your climbing needs. The telescoping design allows it to be used in 4 different positions: twin stepladder, stairway stepladder, extension ladder, and as 2 scaffold bases. In the stepladder mode, it can be used for 1- or 2-person jobs. The feet are slip resistant and the ends of the ladder are flared for firm support. Smooth curved rails allow for comfortable climbing.

View More

Technical Specs

  • Item Multipurpose Ladder
  • Ladder Height 17 ft.
  • Extended Ladder Height 9 to 15 ft.
  • ANSI Type IA
  • Material Aluminum
  • Load Capacity 300 lb.
  • Stepladder Height 4 to 7 ft.
  • Scaffold Height 4 ft.
  • Storage Height 4 ft. 6"
  • Series MT
  • Standards ANSI
  • Includes Instruction Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great Ladder Just bought this ladder, and am very happy with it. I used it around the house in various positions. It is easy to use, not heavy to carry, and seems sold. Good buy for the working man and homeowner. September 20, 2014
  • 2016-05-02 T01:40:11.452-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2NKW7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.