Skip Content

 
Fiberglass Extension Ladder, Type IA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fiberglass Extension Ladder, Type IA


Technical Specs

  • Load Capacity 300 lb. 
  • Material Fiberglass 
  • Industry Ladder Size 16 ft. 
  • Max. Working Length 13 ft. 
  • ANSI Type IA 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $900-$1000 
Select items to compare View Compare
1 Product
Compare /
Product #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
9516-2

$924.50 / each

Enter location to check availability
Catalog Page #  1296 

Price $924.50 / each

Technical Specs

  • Load Capacity 300 lb.
  • Material Fiberglass
  • Industry Ladder Size 16 ft.
  • Max. Working Length 13 ft.
  • ANSI Type IA
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More