Skip Content

Extension Ladder,Fiberglass,40 ft.,IA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Extension Ladder, Fiberglass, 40 ft., IA

Price $743.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4XP10
  • Mfr. Model # D6240-2
  • UNSPSC # 30191501
  • Catalog Page # 1629
  • Shipping Weight 89.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExtension Ladder
  • MaterialFiberglass
  • Industry Ladder Size40 ft.
  • Max. Working Length35 ft.
  • ANSI TypeIA
  • Load Capacity300 lb.
  • Section Length20 ft.
  • Adjustable Increments12"
  • Outside Shoe Base Width19"
  • SeriesD6200-2
  • Rail TypeNon Conductive
  • Shoe DesignDual Action Shu-Lok(R)
  • IncludesMar Resistant End Caps
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This fiberglass extension ladder has nonconductive rails, making it ideal for utility and telecommunication applications. The D-rungs are slip resistant and the molded end caps are mar resistant. The dual-action feet are for use on hard or penetrable surfaces and swivel easily. Interlocking side rails with internal rail guides on the bottom of the fly section increase ease of operation. External guides at the top of the base section securely interlock the rails. The base section can be used as a single ladder, and the base and fly sections separate easily. The fly section rails are prepierced at the top for easy field installation of accessories. The heavy-duty extruded rung locks are spring loaded to operate smoothly. The durable rail shield bracket and shoe help protect the rail from damage. The pulley works with a polyester rope.

Repair Parts

Displaying repair parts for model:
  • D6240-2

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.