Skip Content

12 ft. 300 lb. Load Capacity Fiberglass Trestle Extension Ladder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

12 ft. 300 lb. Load Capacity Fiberglass Trestle Extension Ladder

Price $1,074.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4XP07
  • Mfr. Model # E7412
  • UNSPSC # 30191501
  • Catalog Page # 1293
  • Shipping Weight 112.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This extension trestle ladder is designed for 1- or 2-person jobs. The extra-wide, slip-resistant steps are knee braced and double riveted. The spring-loaded locking mechanism holds the center section securely in place and makes maneuvering the extension trestle easy. The nylon-coated guide sleeves assure minimum friction and wear. The external rail shields and the bracing system help protect the rails. The fiberglass rails are nonconductive for working near electricity. The center section extends for access above drop ceilings or to support stages.

View More

Technical Specs

  • Item Trestle Extension Ladder
  • Material Fiberglass
  • ANSI Type IA
  • Ladder Height 12 ft.
  • Load Capacity 300 lb.
  • Number of Steps 11
  • Base Spread 95-7/8"
  • Series E7400
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.