Skip Content

Extension Ladder,Fiberglass,28 ft.,IAA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Extension Ladder, Fiberglass, 28 ft., IAA

Price $601.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4XP01
  • Mfr. Model # D7128-2
  • UNSPSC # 30191501
  • Catalog Page # 1629
  • Shipping Weight 66.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExtension Ladder
  • MaterialFiberglass
  • Industry Ladder Size28 ft.
  • Max. Working Length25 ft.
  • ANSI TypeIAA
  • Load Capacity375 lb.
  • Section Length14 ft.
  • Adjustable Increments12"
  • Outside Shoe Base Width19"
  • SeriesD7100-2
  • Rail TypeNon Conductive
  • Shoe DesignDual Action Shu-Lok(R)
  • IncludesMar Resistant End Caps
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Featuring slip-resistant D-rungs and mar-resistant molded end caps, this extension ladder is ideal for the utility and telecommunication industries. The top of the fly section has prepierced holes for easy installation of accessories. External guides at the top of the base section help secure the interlocking siderails. The base section can be separated easily from the fly section and used as a single ladder. The rugged, heavy-duty extruded rung locks are spring loaded to operate smoothly. The durable rail shield and shoe bracket help protect the rails from damage. The dual-action feet have slip-resistant pads and spur plates for use on hard or penetrable surfaces. The pulley has a polypropylene rope.

Repair Parts

Displaying repair parts for model:
  • D7128-2

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.