Skip Content

Extension Ladder, Fiberglass, IAA ANSI Type, 24 ft. Industry Ladder Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Extension Ladder, Fiberglass, IAA ANSI Type, 24 ft. Industry Ladder Size

Price $860.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3AZT3
  • Mfr. Model # D7124-2LV
  • UNSPSC # 30191501
  • Catalog Page # 1296
  • Shipping Weight 66.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This extension ladder is ideal for utility or telecommunication industries. Factory-installed levelers enable it to adapt to uneven terrain. With a simple foot action, each leveler can extend up to 10" in 3/16" increments. Rugged, heavy-duty extruded rung locks are spring loaded to operate smoothly. The D-rungs are slip resistant and the molded end caps are mar resistant. The external guides at the top of the base section secure the interlocking rails. The top of the fly section has prepierced holes for easy installation of accessories. The base and the fly sections are easily separated so the base can be used as a single ladder. The fiberglass rails are nonconductive for working near electricity.

View More

Technical Specs

  • Item Extension Ladder
  • Material Fiberglass
  • Industry Ladder Size 24 ft.
  • Max. Working Length 21 ft.
  • ANSI Type IAA
  • Load Capacity 375 lb.
  • Section Length 12 ft.
  • Adjustable Increments 12"
  • Outside Shoe Base Width 23"
  • Series D7100-2LV
  • Rail Type Interlocking
  • Shoe Design Dual Action Shu-Lok(R)
  • Includes With Leveler
  • Rung Shape D-Rung
  • Closed Height 12 ft. 6"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.