Skip Content

 
Werner Twin Stepladder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Werner Twin Stepladder


Technical Specs

  • Load Capacity 375 lb. 
  • Item Twin Stepladder 
  • Material Fiberglass 
  • Ladder Height 10 ft. 
  • ANSI Type IAA 
  • Bottom Width 32" 
  • Base Spread 78-1/4" 
  • Number of Steps
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $500-$600 
Select items to compare View Compare
1 Product
Compare /
Product #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
T7410

$504.00 / each

Enter location to check availability
Catalog Page #  1292 

Price $504.00 / each

Technical Specs

  • Load Capacity 375 lb.
  • Item Twin Stepladder
  • Material Fiberglass
  • Ladder Height 10 ft.
  • ANSI Type IAA
  • Bottom Width 32"
  • Base Spread 78-1/4"
  • Number of Steps 9
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More