Skip Content

Fiberglass Combination Ladder, 16 ft. Extended Ladder Height, 375 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fiberglass Combination Ladder, 16 ft. Extended Ladder Height, 375 lb. Load Capacity

Price $510.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4XN77
  • Mfr. Model # 7808
  • UNSPSC # 30191501
  • Catalog Page # N/A
  • Shipping Weight 40.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This combination step and extension ladder can be quickly converted from a twin step ladder position to a straight ladder position. The round rungs are slip resistant and the top V-rung is padded for use against a tree or a pole. The protective, rubber-covered end caps and wall bumpers are mar resistant. The extra-large feet feature ribbed rubber pads. Nylon-coated rung wear sleeves and guides increase the ease of raising and lowering the extension. Fixed aluminum locks with bearing plates distribute the load onto the rung where it should be. In the stepladder position, this ladder can be used by 1 or 2 people. The 375-lb. duty rating applies to each side of the ladder, making it ideal for the worksite.

View More

Technical Specs

  • Item Combination Ladder
  • Ladder Height 8 ft.
  • Extended Ladder Height 16 ft.
  • ANSI Type IAA
  • Material Fiberglass
  • Load Capacity 375 lb.
  • Closed Height 8 ft.
  • Closed Width 2 ft. 1"
  • Outside Shoe Base Width 2 ft. 1-1/4"
  • Rail Type Nonconductive
  • Series 7800
  • Standards ANSI, OSHA
  • Includes Werner Foots Exclusive Alflo Rung Joint for Twist Proof Performance
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.