Skip Content

Tower Light Sounder Tier, 0.03A Current Drawn, Plastic Housing Material, 70mm Diameter, 2-7/8" Heigh close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tower Light Sounder Tier, 0.03A Current Drawn, Plastic Housing Material, 70mm Diameter, 2-7/8" Heigh

Price $90.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4PDL6
  • Mfr. Model # 645-800-77
  • UNSPSC # 39111706
  • Catalog Page # N/A
  • Shipping Weight 0.25 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Status Indicator Signaling Lights
Stack Light Horn Module
Provide 360° audible coverage with 85dBA.
• Base, light, and horn modules are NEMA 4X Rated Stack light towers are IP54 Rated

View More

Technical Specs

  • Item Tower Light Sounder Tier
  • Color Black
  • Sound Level 85dB
  • For Use With Werma Tower Light
  • Length 2-7/8"
  • Width 2-3/4"
  • Height 2-7/8"
  • Diameter 70mm
  • Housing Material Plastic
  • Operating Temp. -4 to 122 Degrees F
  • Standards UL E164155
  • Voltage 120VAC
  • Current Drawn 0.03A
  • Watts 2.9
  • NEMA Rating 4X
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.