Skip Content

Tower Light,115VAC,Amber,Green,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tower Light, 115VAC, Amber, Green, Red

Price $185.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4PDN3
  • Mfr. Model # GRNGR 6
  • UNSPSC # 39111706
  • Catalog Page # N/A
  • Shipping Weight 0.65 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTower Light Assembly, 50mm
  • ColorAmber, Green, Red
  • Lamp Life2500 hr.
  • Housing MaterialPlastic
  • Lens DesignCylinder
  • Lens MaterialPlastic
  • MountingSurface
  • RatingIP54
  • Operating Temp.-4 to 122 Degrees F
  • StandardsUL E164155
  • Voltage115VAC
  • Current Drawn0.04A
  • Watts15
  • Height8-5/8"
  • Diameter2"
  • IncludesBulbs
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Status Indicator Signaling Lights
Stack Light Towers
Come preassembled.
• Base, light, and horn modules are NEMA 4X Rated Stack light towers are IP54 Rated

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Kudzma is loaded.
Additional information about Kudzma could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the manufacturer of this tower light, Grainger pn# 4PDN3 and was able to confirm the light wiring allows the lights to operate independently by wiring directly to individual contacts located in the base of the light stack. This allows each light to operate independent of each other. Grainger Technical Support does have a copy of the wiring diagram for these stack lights; this is available upon request by phone at 1-800-323-0620.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AmyH is loaded.
Additional information about AmyH could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about KOJBA is loaded.
Additional information about KOJBA could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and we have been advised by them of the following: this stack light is designed to have the colors come on separately. You would need three incoming or hot wires and one common wire to make this happen.

Thank you for using Grainger Ask and Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about KelliB is loaded.
Additional information about KelliB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:03:31.102-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4PDN3, prod, sort_default
1 of 1
  • 2015-05-28T20:03:31.104-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4PDN3, prod, sort_default
1 of 1