Skip Content

 
Torx BO Power Bit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Torx BO Power Bit


Technical Specs

  • ItemBO Power Bit 
  • Shank Size1/4" 
  • Bit StyleTorx(R) 
  • Point SizeT30 
  • Bit Length3-1/2" 

Your Filters:

No Filters Selected
Select items to compareView Compare
1 Product
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
05060054001

Limited Quantity Available

$5.92 / each

Torx Power Bit,TX30 BO,3-1/2 In
Catalog Page #  NA

Clearance Price $5.92 / each

Price $9.70 / each

Technical Specs

  • ItemBO Power Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT30
  • Bit Length3-1/2"