Skip Content

 
Tamper Resistant Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tamper Resistant Screwdriver

WERA


Technical Specs

  • ItemTamper Resistant Screwdriver 
  • Handle MaterialMulticomponent 
  • Tip Style GroupTorx(R)/Star 
  • Tip StyleTamper Resistant Torx(R) 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Tip Size
Please Select
Shank Length
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Tip Size
Shank Length
Availability
Price
Qty
05031523002
TR10
3-1/4"

$7.72 / each

Tamper Resistant Screwdriver,TORX(R),T10
Catalog Page #  NA

Price: $7.72 / each

Technical Specs

  • ItemTamper Resistant Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTamper Resistant Torx(R)
  • Tip SizeTR10
  • Shank Length3-1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05031524002
TR15
3-1/4"

$8.02 / each

Tamper Resistant Screwdriver,TORX(R),T15
Catalog Page #  NA

Price: $8.02 / each

Technical Specs

  • ItemTamper Resistant Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTamper Resistant Torx(R)
  • Tip SizeTR15
  • Shank Length3-1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05031525002
TR20
4"

$8.15 / each

Tamper Resistant Screwdriver,TORX(R),T20
Catalog Page #  NA

Price: $8.15 / each

Technical Specs

  • ItemTamper Resistant Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTamper Resistant Torx(R)
  • Tip SizeTR20
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05031526002
TR25
4"

$8.66 / each

Tamper Resistant Screwdriver,TORX(R),T25
Catalog Page #  NA

Price: $8.66 / each

Technical Specs

  • ItemTamper Resistant Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTamper Resistant Torx(R)
  • Tip SizeTR25
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05031520002
TR7
2-1/4"

$9.60 / each

Tamper Resistant Screwdriver,TORX(R),T7
Catalog Page #  NA

Price: $9.60 / each

Technical Specs

  • ItemTamper Resistant Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTamper Resistant Torx(R)
  • Tip SizeTR7
  • Shank Length2-1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05031521002
TR8
6 1/4"

$9.80 / each

Tamper Resistant Screwdriver,TORX(R),T8
Catalog Page #  NA

Price: $9.80 / each

Technical Specs

  • ItemTamper Resistant Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTamper Resistant Torx(R)
  • Tip SizeTR8
  • Shank Length6 1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05031522002
TR9
2-1/4"

$9.80 / each

Tamper Resistant Screwdriver,TORX(R),T9
Catalog Page #  NA

Price: $9.80 / each

Technical Specs

  • ItemTamper Resistant Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTamper Resistant Torx(R)
  • Tip SizeTR9
  • Shank Length2-1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)