Skip Content

 
Tamper Proof Torx Power Bit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tamper Proof Torx Power Bit


Technical Specs

  • ItemBO Power Bit 
  • Shank Size1/4" 
  • Bit StyleTorx(R) 
  • Bit Length3-1/2" 
Point Size
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Point Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
05071089001
T10

$10.29 / each

Torx Power Bit,TX10 BO,3-1/2 In
Catalog Page #  NA

Price $10.29 / each

Technical Specs

  • ItemBO Power Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT10
  • Bit Length3-1/2"
05071090001
T15

$10.29 / each

Torx Power Bit,TX15 BO,3-1/2 In
Catalog Page #  NA

Price $10.29 / each

Technical Specs

  • ItemBO Power Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT15
  • Bit Length3-1/2"
05071091001
T20

$10.29 / each

Torx Power Bit,TX20 BO,3-1/2 In
Catalog Page #  NA

Price $10.29 / each

Technical Specs

  • ItemBO Power Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT20
  • Bit Length3-1/2"
05071092001
T25

$10.29 / each

Torx Power Bit,TX25 BO,3-1/2 In
Catalog Page #  NA

Price $10.29 / each

Technical Specs

  • ItemBO Power Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT25
  • Bit Length3-1/2"
05071094001
T30

$10.29 / each

Torx Power Bit,TX30 BO,3-1/2 In
Catalog Page #  NA

Price $10.29 / each

Technical Specs

  • ItemBO Power Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT30
  • Bit Length3-1/2"