Skip Content

 
Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Screwdriver

WERA


Technical Specs

  • ItemScrewdriver 
  • Handle MaterialMulticomponent 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Tip Style Group
Please Select
Tip Style
Please Select
Tip Size
Please Select
Shank Length
Please Select
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
Tip Style Group
Tip Style
Tip Size
Shank Length
Availability
Price
Qty
05031441002
Phillips/Crosspoint
Phillips
#1
3-1/4"

$7.04 / each

Phillips Screwdriver,Cushion,#1,3-1/4 In
Catalog Page #  NA

Price: $7.04 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#1
  • Shank Length3-1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05031444002
Phillips/Crosspoint
Phillips
#2
4"

$9.78 / each

Phillips Screwdriver,Cushion,#2,4 In
Catalog Page #  NA

Price: $9.78 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05031402002
Slotted
Keystone Slotted
0.5 x 3.0mm
3-1/4"

$3.64 / each

Slotted Screwdriver,Cushion,3.0mm,3-1/4
Catalog Page #  NA

Price: $3.64 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size0.5 x 3.0mm
  • Shank Length3-1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05031408002
Slotted
Keystone Slotted
0.8 x 4.0mm
4"

$4.76 / each

Slotted Screwdriver,Cushion,4.0mm,4 In
Catalog Page #  NA

Price: $4.76 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size0.8 x 4.0mm
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05031409002
Slotted
Keystone Slotted
0.8 x 4.0mm
6"

$5.88 / each

Slotted Screwdriver,Cushion,4.0mm,6 In
Catalog Page #  NA

Price: $5.88 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size0.8 x 4.0mm
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05345283001
Slotted
Keystone Slotted
0.8 x 4.5mm
4"

$4.76 / each

Slotted Screwdriver,Cushion,4.5mm,4 In
Catalog Page #  NA

Price: $4.76 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size0.8 x 4.5mm
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05031412002
Slotted
Keystone Slotted
1.0 x 5.5mm
5"

$7.32 / each

Slotted Screwdriver,Cushion,5.5mm,5 In
Catalog Page #  NA

Price: $7.32 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1.0 x 5.5mm
  • Shank Length5"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05031434002
Slotted
Keystone Slotted
1.2 x 6.5mm
5"

$12.94 / each

Slotted Screwdriver,Cushion,6.5mm,5 In
Catalog Page #  NA

Price: $12.94 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1.2 x 6.5mm
  • Shank Length5"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05031422002
Slotted
Keystone Slotted
1.2 x 6.5mm
6"

$10.20 / each

Slotted Screwdriver,Cushion,6.5mm,6 In
Catalog Page #  NA

Price: $10.20 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1.2 x 6.5mm
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05031436002
Slotted
Keystone Slotted
1.6 x 9.0mm
6"

$16.78 / each

Slotted Screwdriver,Cushion,9.0mm,6 In
Catalog Page #  NA

Price: $16.78 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1.6 x 9.0mm
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)