Skip Content

 
Multi-Bit Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Multi-Bit Screwdriver


Technical Specs

  • Item Multi-Bit Screwdriver 
  • Primary Application General Purpose 
  • Bit Style Single Ended 
Driver Type
Please Select
Ratcheting
Please Select
Bit Retainer Type
Please Select
Includes
Please Select
Handle Design
Please Select
Number of Pieces
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
11 Products
Compare /
Product #
Mfr.
Model #
Driver Type
Ratcheting
Bit Retainer Type
Includes
Handle Design
Number of Pieces
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
05059295005
16-in-1
No
Quick Change
Slotted 5.5mm, Hex 3.0, 4.0, 5.0 and 6.0mm, Philips #1, #2 and #3, Pozidriv #1, #2 and #3, Torx BO T10, T15, T20, T25 and T30, Screwdriver Handle, 1/4" Hex Quick Release Rapidaptor Bitholder, Storage Pouch
Multi Component Plastic
18
5"

$116.40 / each

Enter location to check availability
Catalog Page #  1019 

Price $116.40 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 16-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Slotted 5.5mm, Hex 3.0, 4.0, 5.0 and 6.0mm, Philips #1, #2 and #3, Pozidriv #1, #2 and #3, Torx BO T10, T15, T20, T25 and T30, Screwdriver Handle, 1/4" Hex Quick Release Rapidaptor Bitholder, Storage Pouch
  • Handle Design Multi Component Plastic
  • Number of Pieces 18
  • Bit Style Single Ended
  • Overall Length 5"
05071116002
16-in-1
No
Quick Change
Slotted 5.5mm, Phillips #1, #2, #3, Hex 3.0, 4.0, 5.0, 6.0mm, Pozidriv #1, #2, #3, Tamper Resistant Torx(R) T10,T15, T20, T25, T30,Screwdriver Handle, 1/4" Hex Quick-Release Rapidaptor Bitholder, Pouch
Multi Component Plastic
17
3-1/2"

$166.50 / each

Enter location to check availability
Catalog Page #  NA

Price $166.50 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 16-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Slotted 5.5mm, Phillips #1, #2, #3, Hex 3.0, 4.0, 5.0, 6.0mm, Pozidriv #1, #2, #3, Tamper Resistant Torx(R) T10,T15, T20, T25, T30,Screwdriver Handle, 1/4" Hex Quick-Release Rapidaptor Bitholder, Pouch
  • Handle Design Multi Component Plastic
  • Number of Pieces 17
  • Bit Style Single Ended
  • Overall Length 3-1/2"
05071117002
16-in-1
No
Quick Change
Slotted 9/16", Phillips #1, #2, #3, Hex 3/32", 1/8", 5/32", 3/16", Tamper Resistant Torx(R) T10, T15, T20, T25, T30, Square #1, #2, #3,Screwdriver Handle, 1/4" Hex Quick-Release Rapidaptor Bitholder, Pouch
Multi Component Plastic
17
3-1/2"

$166.50 / each

Enter location to check availability
Catalog Page #  NA

Price $166.50 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 16-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Slotted 9/16", Phillips #1, #2, #3, Hex 3/32", 1/8", 5/32", 3/16", Tamper Resistant Torx(R) T10, T15, T20, T25, T30, Square #1, #2, #3,Screwdriver Handle, 1/4" Hex Quick-Release Rapidaptor Bitholder, Pouch
  • Handle Design Multi Component Plastic
  • Number of Pieces 17
  • Bit Style Single Ended
  • Overall Length 3-1/2"
05059296003
16-in-1
No
Quick Change
Spanner 4, 6, 8 and 10", Torx BO T10, T15, T20, T25 and T30, Torq-Set Mplus 6, 8 and 10mm, Tri-Wing 1, 2, 3 and 4", Screwdriver Handle, 1/4" Hex Quick Release Rapidaptor Bitholder, Storage Pouch
Multi Component Plastic
17
5"

$120.55 / each

Enter location to check availability
Catalog Page #  1019 

Price $120.55 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 16-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Spanner 4, 6, 8 and 10", Torx BO T10, T15, T20, T25 and T30, Torq-Set Mplus 6, 8 and 10mm, Tri-Wing 1, 2, 3 and 4", Screwdriver Handle, 1/4" Hex Quick Release Rapidaptor Bitholder, Storage Pouch
  • Handle Design Multi Component Plastic
  • Number of Pieces 17
  • Bit Style Single Ended
  • Overall Length 5"
05051041001
16-in-1
Yes
Quick Change
Slotted: 1.0, HexPlus: 3/32, 1/8, 5/32, 3/16", Phillips: PH1, PH2, PH3, TorxBO: TX10, TX15, TX20, TX25, TX30, SquarePlus: #1, #2, #3, Handle, 1/4" Hexagon Chuck, Case
Ergonomic Plastic
17
5-1/2"

$138.20 / each

Enter location to check availability
Catalog Page #  1019 

Price $138.20 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 16-in-1
  • Primary Application General Purpose
  • Ratcheting Yes
  • Bit Retainer Type Quick Change
  • Includes Slotted: 1.0, HexPlus: 3/32, 1/8, 5/32, 3/16", Phillips: PH1, PH2, PH3, TorxBO: TX10, TX15, TX20, TX25, TX30, SquarePlus: #1, #2, #3, Handle, 1/4" Hexagon Chuck, Case
  • Handle Design Ergonomic Plastic
  • Number of Pieces 17
  • Bit Style Single Ended
  • Overall Length 5-1/2"
05057111007
30-in-1
No
Quick Change
Hex 2.0, 2.5, 3.0, 4.0, 5.0 and 6.0, Spanner 4, 6, 8 and 10, Torx BO T7, T8, T9, T10, T15, T20, T25, T30 and T40, Square #0, #1, #2 and #3, Torq-Set Mplus 6, 8 and 10mm and 1/4", Tri-Wing 1, 2, and 3", Screwdriver Handle, 1/4" Hex Quick Release Rapidaptor Bitholder, Storage Box
Multi Component Plastic
32
5"

$152.25 / each

Enter location to check availability
Catalog Page #  1019 

Price $152.25 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 30-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Hex 2.0, 2.5, 3.0, 4.0, 5.0 and 6.0, Spanner 4, 6, 8 and 10, Torx BO T7, T8, T9, T10, T15, T20, T25, T30 and T40, Square #0, #1, #2 and #3, Torq-Set Mplus 6, 8 and 10mm and 1/4", Tri-Wing 1, 2, and 3", Screwdriver Handle, 1/4" Hex Quick Release Rapidaptor Bitholder, Storage Box
  • Handle Design Multi Component Plastic
  • Number of Pieces 32
  • Bit Style Single Ended
  • Overall Length 5"
05059297005
32-in-1
No
Quick Change
Slotted 6.5mm, Phillips #1, #2 and #3, Hex 2.0, 2.5, 3.0, 4.0, 5.0 and 6.0mm, Pozidriv(R) #1, #2 and #3, Spanner 4, 6, 8 and 10", Torx BO T8, T10, T15, T20, T25, T27, T30 and T40, Torq-Set Mplus 6, 8 and 10mm, Tri-Wing 1, 2, 3 and 4", Screwdriver Handle, 1
Multi Component Plastic
33
5"

$177.25 / each

Enter location to check availability
Catalog Page #  1019 

Price $177.25 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 32-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Slotted 6.5mm, Phillips #1, #2 and #3, Hex 2.0, 2.5, 3.0, 4.0, 5.0 and 6.0mm, Pozidriv(R) #1, #2 and #3, Spanner 4, 6, 8 and 10", Torx BO T8, T10, T15, T20, T25, T27, T30 and T40, Torq-Set Mplus 6, 8 and 10mm, Tri-Wing 1, 2, 3 and 4", Screwdriver Handle, 1
  • Handle Design Multi Component Plastic
  • Number of Pieces 33
  • Bit Style Single Ended
  • Overall Length 5"
05051024002
6-in-1
No
Quick Change
Slotted 3/16, 7/32 and 1/4", Phillips #1, #2 and #3, Screwdriver Handle, 1/4" Hex Quick Release Rapidaptor Bitholder
Multi Component Plastic
8
7-1/2"

$73.95 / each

Enter location to check availability
Catalog Page #  1019 

Price $73.95 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 6-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Slotted 3/16, 7/32 and 1/4", Phillips #1, #2 and #3, Screwdriver Handle, 1/4" Hex Quick Release Rapidaptor Bitholder
  • Handle Design Multi Component Plastic
  • Number of Pieces 8
  • Bit Style Single Ended
  • Overall Length 7-1/2"
05073661002
6-in-1
Yes
Magnetic
Slotted: 1.0, 1.2, Phillips: PH1, PH2, SquarePlus: #1, #2, Handle, 1/4" Hexagon Chuck, Case
Ergonomic Plastic
7
8-1/2"

$69.55 / each

Enter location to check availability
Catalog Page #  1019 

Price $69.55 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 6-in-1
  • Primary Application General Purpose
  • Ratcheting Yes
  • Bit Retainer Type Magnetic
  • Includes Slotted: 1.0, 1.2, Phillips: PH1, PH2, SquarePlus: #1, #2, Handle, 1/4" Hexagon Chuck, Case
  • Handle Design Ergonomic Plastic
  • Number of Pieces 7
  • Bit Style Single Ended
  • Overall Length 8-1/2"
05360165001
7-in-1
No
Quick Change
Staniless Steel Bits Slotted 3/16", 7/32", 1/4", Phillips #1, #2, #3, Screwdriver Handle, 1/4" Hex Quick Release Rapidaptor Bitholder, Pouch
Multi Component Plastic
8
6"

$88.20 / each

Enter location to check availability
Catalog Page #  1019 

Price $88.20 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 7-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Staniless Steel Bits Slotted 3/16", 7/32", 1/4", Phillips #1, #2, #3, Screwdriver Handle, 1/4" Hex Quick Release Rapidaptor Bitholder, Pouch
  • Handle Design Multi Component Plastic
  • Number of Pieces 8
  • Bit Style Single Ended
  • Overall Length 6"
05051461002
Handle Only
Yes
Quick Change
1/4" Hexagon Chuck Screwdriver
Ergonomic Plastic
1
5-1/2"

$57.70 / each

Enter location to check availability
Catalog Page #  NA

Price $57.70 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type Handle Only
  • Primary Application General Purpose
  • Ratcheting Yes
  • Bit Retainer Type Quick Change
  • Includes 1/4" Hexagon Chuck Screwdriver
  • Handle Design Ergonomic Plastic
  • Number of Pieces 1
  • Bit Style Single Ended
  • Overall Length 5-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More