Skip Content

 
ESD Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ESD Screwdriver

WERA


Technical Specs

  • ItemESD Screwdriver 
  • Handle MaterialMulticomponent 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Tip Style Group
Please Select
Tip Style
Please Select
Tip Size
Please Select
Shank Length
Please Select
Select items to compareView Compare
32 Products
Compare /
Item #
Mfr.
Model #
Tip Style Group
Tip Style
Tip Size
Shank Length
Availability
Price
Qty
05030111002
Phillips/Crosspoint
Phillips
#0
2-3/8"

$6.95 / each

ESD Phillips Screwdriver,#0 x 2-3/8 In
Catalog Page #  NA

Price: $6.95 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#0
  • Shank Length2-3/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030110002
Phillips/Crosspoint
Phillips
#00
2-3/8"

$8.13 / each

ESD Phillips Screwdriver,#00 x 2-3/8 In
Catalog Page #  NA

Price: $8.13 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#00
  • Shank Length2-3/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030112002
Phillips/Crosspoint
Phillips
#1
3-1/8"

$7.70 / each

ESD Phillips Screwdriver,#1 x 3-1/8 In
Catalog Page #  NA

Price: $7.70 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#1
  • Shank Length3-1/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030064002
Phillips/Crosspoint
Phillips
#1
8"

$11.50 / each

ESD Phillips Screwdriver,#1 x 8 In
Catalog Page #  NA

Price: $11.50 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#1
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030066002
Phillips/Crosspoint
Phillips
#2
4"

$13.11 / each

ESD Phillips Screwdriver,#2 x 4 In
Catalog Page #  NA

Price: $13.11 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030068002
Phillips/Crosspoint
Phillips
#2
8"

$16.67 / each

ESD Phillips Screwdriver,#2 x 8 In
Catalog Page #  NA

Price: $16.67 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030070002
Phillips/Crosspoint
Phillips
#3
6"

$19.69 / each

ESD Phillips Screwdriver,#3 x 6 In
Catalog Page #  NA

Price: $19.69 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#3
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030100002
Slotted
Keystone Slotted
1.2mm
1-9/16"

$6.74 / each

ESD Slotted Screwdriver,1.2mm x 1-9/16In
Catalog Page #  NA

Price: $6.74 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1.2mm
  • Shank Length1-9/16"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030101002
Slotted
Keystone Slotted
1.5mm
1-9/16"

$6.74 / each

ESD Slotted Screwdriver,1.5mm x 1-9/16In
Catalog Page #  NA

Price: $6.74 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1.5mm
  • Shank Length1-9/16"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030102002
Slotted
Keystone Slotted
1.8mm
2-3/8"

$6.06 / each

ESD Slotted Screwdriver,1.8mm x 2-3/8 In
Catalog Page #  NA

Price: $6.06 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1.8mm
  • Shank Length2-3/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030103002
Slotted
Keystone Slotted
2.0mm
2-3/8"

$6.19 / each

ESD Slotted Screwdriver,2.0mm x 2-3/8 In
Catalog Page #  NA

Price: $6.19 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size2.0mm
  • Shank Length2-3/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030104002
Slotted
Keystone Slotted
2.5mm
3-1/8"

$5.67 / each

ESD Slotted Screwdriver,2.5mm x 3-1/8 In
Catalog Page #  NA

Price: $5.67 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size2.5mm
  • Shank Length3-1/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030105002
Slotted
Keystone Slotted
3.0mm
3-1/8"

$5.72 / each

ESD Slotted Screwdriver,3.0mm x 3-1/8 In
Catalog Page #  NA

Price: $5.72 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3.0mm
  • Shank Length3-1/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030106002
Slotted
Keystone Slotted
3.5mm
3-1/8"

$6.74 / each

ESD Slotted Screwdriver,3.5mm x 3-1/8 In
Catalog Page #  NA

Price: $6.74 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3.5mm
  • Shank Length3-1/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030107002
Slotted
Keystone Slotted
4.0mm
3-1/8"

$7.37 / each

ESD Slotted Screwdriver,4.0mm x 3-1/8 In
Catalog Page #  NA

Price: $7.37 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size4.0mm
  • Shank Length3-1/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030046002
Slotted
Keystone Slotted
5.5mm
8"

$13.28 / each

ESD Slotted Screwdriver,5.5mm x 8 In
Catalog Page #  NA

Price: $13.28 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5.5mm
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030048002
Slotted
Keystone Slotted
6.0mm
5"

$10.40 / each

ESD Slotted Screwdriver,6.0mm x 5 In
Catalog Page #  NA

Price: $10.40 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size6.0mm
  • Shank Length5"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030050002
Slotted
Keystone Slotted
6.5mm
6"

$12.47 / each

ESD Slotted Screwdriver,6.5mm x 6 In
Catalog Page #  NA

Price: $12.47 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size6.5mm
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030052002
Slotted
Keystone Slotted
7.0mm
6"

$14.51 / each

ESD Slotted Screwdriver,7.0mm x 6 In
Catalog Page #  NA

Price: $14.51 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size7.0mm
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030054002
Slotted
Keystone Slotted
8.0mm
7"

$16.07 / each

ESD Slotted Screwdriver,8.0mm x 7 In
Catalog Page #  NA

Price: $16.07 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size8.0mm
  • Shank Length7"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030126002
Torx(R)/Star
Tamper Resistant Torx(R)
TR10
2-3/8"

$9.29 / each

ESD Torx(R) Screwdriver,TX10 x 2-3/8 In
Catalog Page #  NA

Price: $9.29 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTamper Resistant Torx(R)
  • Tip SizeTR10
  • Shank Length2-3/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030131002
Torx(R)/Star
Tamper Resistant Torx(R)
TR10
3-1/8"

$9.97 / each

ESD Torx(R) Screwdriver,TX10 x 3-1/8 In
Catalog Page #  NA

Price: $9.97 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTamper Resistant Torx(R)
  • Tip SizeTR10
  • Shank Length3-1/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030127002
Torx(R)/Star
Tamper Resistant Torx(R)
TR15
3-1/8"

$9.94 / each

ESD Torx(R) Screwdriver,TX15 x 3-1/8 In
Catalog Page #  NA

Price: $9.94 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTamper Resistant Torx(R)
  • Tip SizeTR15
  • Shank Length3-1/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030128002
Torx(R)/Star
Tamper Resistant Torx(R)
TR20
4"

$10.31 / each

ESD Torx(R) Screwdriver,TX20 x 4 In
Catalog Page #  NA

Price: $10.31 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTamper Resistant Torx(R)
  • Tip SizeTR20
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030129002
Torx(R)/Star
Tamper Resistant Torx(R)
TR25
4"

$10.71 / each

ESD Torx(R) Screwdriver,TX25 x 4 In
Catalog Page #  NA

Price: $10.71 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTamper Resistant Torx(R)
  • Tip SizeTR25
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030130002
Torx(R)/Star
Tamper Resistant Torx(R)
TR30
4-9/16"

$12.30 / each

ESD Torx(R) Screwdriver,TX30 x 4-9/16 In
Catalog Page #  NA

Price: $12.30 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTamper Resistant Torx(R)
  • Tip SizeTR30
  • Shank Length4-9/16"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030123002
Torx(R)/Star
Tamper Resistant Torx(R)
TR7
2-3/8"

$9.30 / each

ESD Torx(R) Screwdriver,TX7 x 2-3/8 In
Catalog Page #  NA

Price: $9.30 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTamper Resistant Torx(R)
  • Tip SizeTR7
  • Shank Length2-3/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030124002
Torx(R)/Star
Tamper Resistant Torx(R)
TR8
2-3/8"

$9.30 / each

ESD Torx(R) Screwdriver,TX8 x 2-3/8 In
Catalog Page #  NA

Price: $9.30 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTamper Resistant Torx(R)
  • Tip SizeTR8
  • Shank Length2-3/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030125002
Torx(R)/Star
Tamper Resistant Torx(R)
TR9
2-3/8"

$9.47 / each

ESD Torx(R) Screwdriver,TX9 x 2-3/8 In
Catalog Page #  NA

Price: $9.47 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTamper Resistant Torx(R)
  • Tip SizeTR9
  • Shank Length2-3/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030120002
Torx(R)/Star
Torx(R)
T4
1-9/16"

$10.75 / each

ESD Torx(R) Screwdriver,T4 x 1-9/16 In
Catalog Page #  NA

Price: $10.75 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTorx(R)
  • Tip SizeT4
  • Shank Length1-9/16"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030121002
Torx(R)/Star
Torx(R)
T5
1-9/16"

$10.37 / each

ESD Torx(R) Screwdriver,T5 x 1-9/16 In
Catalog Page #  NA

Price: $10.37 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTorx(R)
  • Tip SizeT5
  • Shank Length1-9/16"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
05030122002
Torx(R)/Star
Torx(R)
T6
1-9/16"

$9.01 / each

ESD Torx(R) Screwdriver,T6 x 1-9/16 In
Catalog Page #  NA

Price: $9.01 / each

Technical Specs

  • ItemESD Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTorx(R)
  • Tip SizeT6
  • Shank Length1-9/16"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)