Skip Content

 
ESD Multi-Bit Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ESD Multi-Bit Screwdriver

Technical Specs

  • Primary Application Electronics 
  • Ratcheting No 
  • Handle Design Ergonomic 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Item
Please Select
Driver Type
Please Select
Bit Retainer Type
Please Select
Includes
Please Select
Number of Pieces
Please Select
Bit Style
Please Select
Overall Length
Please Select
Single End/Double End
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Item
Driver Type
Bit Retainer Type
Includes
Number of Pieces
Bit Style
Overall Length
Single End/Double End
Price
Qty
Please use Qty box to add item(s) to cart.
05051273001
ESD Multi-Bit Screwdriver
Handle Only
Quick Change
1
3-5/8

$26.25 / each

Enter location to check availability
Catalog Page #  NA

Price $26.25 / each

Technical Specs

  • Item ESD Multi-Bit Screwdriver
  • Driver Type Handle Only
  • Primary Application Electronics
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Handle Design Ergonomic
  • Number of Pieces 1
  • Overall Length 3-5/8
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
05051464001
ESD Multi-Bit Screwdriver
Handle Only
Quick Change
1
4-5/8"

$32.35 / each

Enter location to check availability
Catalog Page #  NA

Price $32.35 / each

Technical Specs

  • Item ESD Multi-Bit Screwdriver
  • Driver Type Handle Only
  • Primary Application Electronics
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Handle Design Ergonomic
  • Number of Pieces 1
  • Overall Length 4-5/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
05051106001
ESD Multi-Bit Screwdriver
Handle Only
Retaining Ring
1
2-5/8"

$15.00 / each

Enter location to check availability
Catalog Page #  NA

Price $15.00 / each

Technical Specs

  • Item ESD Multi-Bit Screwdriver
  • Driver Type Handle Only
  • Primary Application Electronics
  • Ratcheting No
  • Bit Retainer Type Retaining Ring
  • Handle Design Ergonomic
  • Number of Pieces 1
  • Overall Length 2-5/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
05328463001
ESD Multi-Bit Screwdriver
Handle Only
Retaining Ring
1
8-1/2"

$19.05 / each

Enter location to check availability
Catalog Page #  NA

Price $19.05 / each

Technical Specs

  • Item ESD Multi-Bit Screwdriver
  • Driver Type Handle Only
  • Primary Application Electronics
  • Ratcheting No
  • Bit Retainer Type Retaining Ring
  • Handle Design Ergonomic
  • Number of Pieces 1
  • Overall Length 8-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
05056678002
ESD Multi-Bit Screwdriver Set
9-in-1
Quick Change
Case
10
Phillips, Phillips Torsion, Slotted, Torx(R)
3 1/2"
Single End

$48.02 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $48.02 / each

Price $52.20 / each

Technical Specs

  • Item ESD Multi-Bit Screwdriver Set
  • Driver Type 9-in-1
  • Primary Application Electronics
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Case
  • Handle Design Ergonomic
  • Number of Pieces 10
  • Bit Style Phillips, Phillips Torsion, Slotted, Torx(R)
  • Overall Length 3 1/2"
  • Single End/Double End Single End
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
05056677002
ESD Multi-Bit Screwdriver Set
9-in-1
Quick Change
Case
10
Phillips, Pozidriv(R), Slotted, Torx(R)
3 1/2"
Single End

$15.57 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $15.57 / each

Price $50.95 / each

Technical Specs

  • Item ESD Multi-Bit Screwdriver Set
  • Driver Type 9-in-1
  • Primary Application Electronics
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Case
  • Handle Design Ergonomic
  • Number of Pieces 10
  • Bit Style Phillips, Pozidriv(R), Slotted, Torx(R)
  • Overall Length 3 1/2"
  • Single End/Double End Single End
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More