Skip Content

 
Combination Screwdriver Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Combination Screwdriver Set

Technical Specs

  • Item Screwdriver Set 
  • Handle Material Multicomponent 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Tip Style Group
Please Select
Number of Pieces
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Tip Style Group
Number of Pieces
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
05347778001
Slotted/Phillips/Square
6
Keystone Slotted 5/64" x 6", 1/32" x 4", Phillips #1 x 3", #2 x 4", Square #1 x 3", #2 x 4"

$56.55 / each

Enter location to check availability
Catalog Page #  NA

Price $56.55 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips/Square
  • Number of Pieces 6
  • Handle Material Multicomponent
  • Includes Keystone Slotted 5/64" x 6", 1/32" x 4", Phillips #1 x 3", #2 x 4", Square #1 x 3", #2 x 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
05345248001
Slotted/Phillips
5
Keystone Slotted 1/4" x 6", 1/8" x 3", 5/32" x 4", Phillips #1 x 3", #2 x 4"

$34.80 / each

Enter location to check availability
Catalog Page #  NA

Price $34.80 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 5
  • Handle Material Multicomponent
  • Includes Keystone Slotted 1/4" x 6", 1/8" x 3", 5/32" x 4", Phillips #1 x 3", #2 x 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
05105650001
Slotted/Phillips
6
Keystone Slotted 1/8" x 3", 5/32" x 4", 7/32" x 5", 1/4" x 6", Phillips #1 x 3", #2 x 4"

$54.20 / each

Enter location to check availability
Catalog Page #  NA

Price $54.20 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 6
  • Handle Material Multicomponent
  • Includes Keystone Slotted 1/8" x 3", 5/32" x 4", 7/32" x 5", 1/4" x 6", Phillips #1 x 3", #2 x 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
05032060001
Slotted/Phillips
6
Keystone Slotted 1/8" x 3-1/8", 5/32" x 4", 7/32" x 5", 1/4" x 6", Phillips #1 x 3-1/8", #2 x 4", Rack

$94.15 / each

Enter location to check availability
Catalog Page #  1018 

Price $94.15 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 6
  • Handle Material Multicomponent
  • Includes Keystone Slotted 1/8" x 3-1/8", 5/32" x 4", 7/32" x 5", 1/4" x 6", Phillips #1 x 3-1/8", #2 x 4", Rack
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
05007680001
Slotted/Phillips
6
Keystone Slotted 9/64" x 3", 5/32" x 4", 7/32" x 4", 1/4" x 5", Phillips #1 x 3", #2 x 4"

$80.25 / each

Enter location to check availability
Catalog Page #  NA

Price $80.25 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 6
  • Handle Material Multicomponent
  • Includes Keystone Slotted 9/64" x 3", 5/32" x 4", 7/32" x 4", 1/4" x 5", Phillips #1 x 3", #2 x 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
05345249001
Slotted/Phillips
6
Keystone Slotted 1/4" x 6", 1/8" x 3", 5/32" x 4", 7/32" x 5", Phillips #1 x 3", #2 x 4"

$32.80 / each

Enter location to check availability
Catalog Page #  NA

Price $32.80 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 6
  • Handle Material Multicomponent
  • Includes Keystone Slotted 1/4" x 6", 1/8" x 3", 5/32" x 4", 7/32" x 5", Phillips #1 x 3", #2 x 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
05345246001
Slotted/Phillips
7
Keystone Slotted 5/32" x 4", 5/32" x 6", 3/16" x 4", 1/4" x 5", 23/64" x 6", Phillips #1 x 3", #2 x 4"

$59.40 / each

Enter location to check availability
Catalog Page #  NA

Price $59.40 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 7
  • Handle Material Multicomponent
  • Includes Keystone Slotted 5/32" x 4", 5/32" x 6", 3/16" x 4", 1/4" x 5", 23/64" x 6", Phillips #1 x 3", #2 x 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More