Skip Content

 
Bits close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bits


Technical Specs

  • ItemPower Bit 
  • Shank Size1/4" 
  • Bit StyleTorx(R) 
Point Size
Please Select
Bit Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
5 Products
Compare /
Product #
Mfr.
Model #
Point Size
Bit Length
Price
Qty
Please use Qty box to add item(s) to cart.
05135200001
T1
2"

$15.75 / pkg. of 10

Enter location to check availability
T1, Torx® Power Bit 1/4
Catalog Page #  NA

Clearance Price $15.75 / pkg. of 10

Price $78.75 / pkg. of 10

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT1
  • Bit Length2"
05060133001
T15
2"

$24.84 / pkg. of 10

Enter location to check availability
T15, Torx® Power Bit 1/4
Catalog Page #  NA

Clearance Price $24.84 / pkg. of 10

Price $46.00 / pkg. of 10

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT15
  • Bit Length2"
05060105001
T15
2-3/4"

$9.65 / pkg. of 10

Enter location to check availability
T15, Torx® Power Bit 1/4
Catalog Page #  NA

Clearance Price $9.65 / pkg. of 10

Price $48.25 / pkg. of 10

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT15
  • Bit Length2-3/4"
05066491001
T40
1"

$6.30 / pkg. of 10

Enter location to check availability
T40, Torx® Power Bit 1/4
Catalog Page #  NA

Clearance Price $6.30 / pkg. of 10

Price $15.75 / pkg. of 10

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT40
  • Bit Length1"
05060193001
T9
3-1/2"

$12.00 / pkg. of 10

Enter location to check availability
T9, Torx® Power Bit 1/4
Catalog Page #  NA

Clearance Price $12.00 / pkg. of 10

Price $60.25 / pkg. of 10

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT9
  • Bit Length3-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More