Skip Content

Rework System,400W,150-999 F,120 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rework System, 400W, 150-999 F, 120 V

Price $2,848.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UNE6
  • Mfr. Model # WR3000M
  • UNSPSC # 23171530
  • Catalog Page # 3441
  • Shipping Weight 29.17 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRework System
  • TypeDigital 3-Function Rework
  • Watts400
  • Temp. Range (F)150 to 999
  • Temp. Accuracy (F)+/-17
  • Voltage120
  • Air Flow15 LPM
  • Pump TypeTurbine
  • ApplicationFor Reworking Complex PCB Assemblies
  • Features3 Independently Control Channels Allow Use of Up To 3 Tools Simultaneously
  • IncludesPower Unit, HAP200 Hot Air Pencil, WP80 Solder Pencil, DXV80 Desoldering Pencil, Stands, Tips and Software
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Please kindly let me know your reply.

Thank you.
2 years, 8 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger Item # 1UNE6 is a 120V powered 3-Function Rework, Digital Soldering Station.

Grainger Item numbers 6KCK6 and 6KCK7 are both capable of Voltages 100VAC to 240VAC.

Thank you for using Grainger Ask & Answer
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-06T20:37:25.495-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1UNE6, prod, sort_default
1 of 1
  • 2015-07-06T20:37:25.497-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1UNE6, prod, sort_default
1 of 1