Skip Content

Fume Extraction System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fume Extraction System

Price $1,385.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6W725
  • Mfr. Model # 0053623299
  • UNSPSC # 23171511
  • Catalog Page # 310
  • Shipping Weight 32.1 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Extraction System
  • Number of Inlets 2
  • Input Voltage 120VAC
  • Hz 60
  • Inlet Diameter 6mm
  • Air Flow 1.5 cfm
  • Sound Level dBA 40
  • Filter Media H13 HEPA With Wide Band Gas Filter
  • Input (Amps) .5
  • Height 11-1/2"
  • Width 5-1/2"
  • Depth 5-1/2"
  • Application For Operation with 120 VAC and Suitable for Up to Two Weller FE-soldering Irons
  • Features Rotary Vane Pump
  • Includes 1 HEPA Filter and Pre-filter
  • Standards UL and CUL Listed, OSHA Compliance
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.